References
Festo:EV-20/180-5
Rubix:108A1698
Manufacturer :13293
EAN:4052568066031

Documents
Product details : FESTO 13293 CLAMPING MODULE EV-20/180-5
Clamping Module EV-20/180-5 With reset function Stroke=5 mm, Clamping surface=20x180, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=2 - 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x35x22 mm |
|---|---|
| Logistic Weight | 277 g |
| Type | ev clamping module |
Show UNSPSC/ECL@SS
£ 71.25 excl. VAT
/ Each
£ 85.50 incl. VAT
- Delivery usually within ( 2 ) days