Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Other pneumatic drive
FESTO 33891 CLEVIS FOOT LNG-40
FESTO 33891 CLEVIS FOOT LNG-40
LNG Clevis foot mounting
References
festo:
LNG-40
rubix:
118A4244
manufacturer :
33891
ean:
4052568009700
Technical specifications
Type
clevis foot mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 33891 CLEVIS FOOT LNG-40
Clevis foot Mounting LNG-40 Size=40, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=161 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
48
x
55
x
44
mm
Logistic Weight
163,48
g
Type
clevis foot mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.35
excl. VAT
/
Each
£
32.82
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
AVENTICS R480627303
AVENTICS 0822342906
FESTO 164082 FLAT CYLINDER DZF-63-25-P-A
FESTO 1451677 ENCODER CABLE
SMC CDM2FZ25-225A AIR CYLINDER
SMC MIS12-30D ESCAPEMENT
AVENTICS CYLINDER 0822306205
FESTO 159949 TWIN CYLINDER DPZJ-16-80-P-A-S2
AVENTICS 0822342507
FESTO 164071 FLAT CYLINDER DZF-50-80-P-A
FESTO 1451590 ENCODER CABLE
AVENTICS 1322501000
AVENTICS 0822406450
AVENTICS 0822343011
SMC IP200-63 POSITIONER