References
Festo:EV-25-4
Rubix:123A8310
Manufacturer :150684
EAN:4052568069803

Documents
Product details : FESTO 150684 CLAMPING MODULE EV-25-4
Clamping Module EV-25-4 With reset function Stroke=4 mm, Clamping surface=Ø 25, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=<= 6 bar
Technical specifications
Attributes
| Logistic Weight | 25,77 g |
|---|---|
| Type | ev clamping module |
Show UNSPSC/ECL@SS
£ 50.12 excl. VAT
/ Each
£ 60.14 incl. VAT
- Delivery usually within ( 2 ) days