References
Festo:DZF-40-160-A-P-A
Rubix:109A4055
Manufacturer :161285
EAN:4052568128937

Documents
Product details : FESTO 161285 FLAT CYLINDER DZF-40-160-A-P-A
Flat cylinder DZF-40-160-A-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=160 mm, Piston diameter=(* 40 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,6 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1116 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 219.18 excl. VAT
/ Each
£ 263.02 incl. VAT
- Delivery usually within ( 2 ) days