SMC EVFM250-F02-33 5 PORT MECHANICAL VALVE
EVFM200, 5 Port Mechanical Valve, Metal Seal, European
See technical informationSee documentsReferences
SMC:EVFM250-F02-33
Rubix:108A3769
Manufacturer :EVFM250-F02-33
EAN:3618031874209
Documents
Product details : SMC EVFM250-F02-33 5 PORT MECHANICAL VALVE
Series VFM is a 5 port, compact, mechanical valve available in a rubber (VFM300) or metal (VFM200) seal style. This series has a large flow capacity (18mm²) and a high cycle rate. The VFM offers an internal or external pilot body option and a variety of actuator choices.
Strengths
Fluid: air, inert gas
Operating pressure range: 0.1 to 1.0MPa
Effective area (Cv): 18mm 2 (1.0)
Maximum frequency (mechanical operation style):
300 c.p.m. or less
Weight: 300g
Technical specifications
Attributes
| Type | evfm200, 5 port mechanical valve, metal seal, european |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 90.72 excl. VAT
/ Each
£ 108.86 incl. VAT
- Delivery usually within ( 11 ) days
