SMC SS5Y5-11S0-12B-C8 MANIFOLD BASE

Manifold multiple

See technical information
References
SMC:SS5Y5-11S0-12B-C8
Rubix:2603144
SS5Y5-11S, 5000 Series Manifold for Series EX250 Integrated (I/O) Serial Transmission System (IP67), Bottom Ported
Technical specifications
Typebase manifold
Number of Ports5
See all Specifications

Product details : SMC SS5Y5-11S0-12B-C8 MANIFOLD BASE


SMC has improved product performance and reliability with the redesigned SY series valve.  The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation.  The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.
SS5Y5-11S, 5000 Series Manifold for Series EX250 Integrated (I/O) Serial Transmission System (IP67), Bottom Ported

Technical specifications


Attributes
Logistic Weight1366 g
Typebase manifold
Number of Ports5
Max. service pressure7 bar
Volume flow rate1060 l/min
Pressure range1 - 7
Min. service pressure 1 bar
Min. Operation temperature-10 °C
Show UNSPSC/ECL@SS
£ 382.03 excl. VAT
/ Each
£ 458.44 incl. VAT
  • Delivery usually within ( 4 ) days