SMC EVM830-F01-01 MECHANICAL VALVE
EVM800 800 Series 3 Port Mechanical Valve
See technical informationSee documentsReferences
SMC:EVM830-F01-01
Rubix:106A4757
Manufacturer :EVM830-F01-01
EAN:3618036117356

Documents
Product details : SMC EVM830-F01-01 MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 6mm 2 (0.33)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): 1/8 (6A)
•European threads G(PF)
Actuator Type: 01 (Roller Lever)
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 6mm 2 (0.33)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): 1/8 (6A)
•European threads G(PF)
Actuator Type: 01 (Roller Lever)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x113x60 mm |
|---|---|
| Logistic Weight | 280 g |
| Type | distributor 3/2 |
| Number of Ports | 3 |
| Volume flow rate | 335 l/min |
Show UNSPSC/ECL@SS
£ 95.94 excl. VAT
/ Each
£ 115.13 incl. VAT
- In stock: Next day delivery