AVENTICS R412008096

Directional Valve

See technical informationSee documents

References

Aventics:R412008096
Rubix:273A7551
Manufacturer :R412008096
brand logo

Technical specifications

Typedirectional valve
Number of Ports5
See all Specifications

Documents

Product details : AVENTICS R412008096


Strengths

•5/2
Qn = 4.17 Cv
Pilot valve width : 30 mm
Pipe connection
Compressed air connection output : G 1/2
Electrical connection : Plug, EN 175301-803, form A, 3-pin
Single solenoid
With spring return
Pilot : Internal

Technical specifications


Attributes
Typedirectional valve
Number of Ports5
Volume flow rate4100 l/min
£ 373.70 excl. VAT
/ Each
£ 448.44 incl. VAT
  • Usually arrives within 14 working days