SMC EVM830-F01-14 3 PORT MECHANICAL VALVE


EVM800 800 Series 3 Port Mechanical Valve

References
smc:EVM830-F01-14
rubix:106A4756
EVM800, 800 Series, 3 Port Mechanical Valve, European
brand logo
Technical specifications
TypeDistributor 3/2
See all Specifications

Product details : SMC EVM830-F01-14 3 PORT MECHANICAL VALVE


The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 6mm 2 (0.33)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): 1/8 (6A)
•European threads G(PF)

Actuator Type: 14 (Rod Adjustment Lever)

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x208x55 mm
Logistic Weight270 g
TypeDistributor 3/2
Show UNSPSC/ECL@SS
£ 99.17 excl. VAT
/ Each
£ 119.00 incl. VAT
  • Delivery usually within ( 4 ) days