Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Generators
(5)
See Power generator
< Back
Rubix Categories
Equipment
Power generator
Generators
Power generators
Power generator
EVOLUTION EVOSYSTEM 175BAR PRESSURE WASHER OUTPUT
EVOLUTION EVOSYSTEM 175BAR PRESSURE WASHER OUTPUT
Evolution EvoSystem 175bar pressure washer output
References
evolution power tools:
PW3200
rubix:
2519475
Product details
Technical specifications
Product details : EVOLUTION EVOSYSTEM 175BAR PRESSURE WASHER OUTPUT
Compatible with Evolution EvoSystem engine unit - will only operate with this attached. Supplied with professional lance with adjustable nozzle & hose. Built-in detergent system. High quality brass pump. Robust & durable steel frame.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.01
excl. VAT
/
Each
£
180.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EVOLUTION EVOSYSTEM 6.5HP ENGINE UNIT
SEALEY G5501 GENERATOR 5500W 110/230V 13HP
SEALEY SL32S BATTERY JUMP START PACK
SEALEY S0400 COMBINATION SPANNER SET 11PC METRIC
EVOLUTION EVOSYSTEM 6.5HP ENGINE UNIT
SEALEY G5501 GENERATOR 5500W 110/230V 13HP
SEALEY SL32S BATTERY JUMP START PACK
SEALEY S0400 COMBINATION SPANNER SET 11PC METRIC