SEALEY SL32S BATTERY JUMP START PACK
SL32S 12/24V JUMP STARTER POWER PACK LITHIUM-ION PHOSPHATE (LIFEPO4) 1200/600 PEAK AMPS
See technical informationReferences
Sealey:SL32S
Rubix:208A0462
Manufacturer :SL32S
Product details : SEALEY SL32S BATTERY JUMP START PACK
• Compact and lightweight 12/24V jump starter pack.
• Capable of starting all 12V vehicles and up to 400-450HP, 12V; 5L Petrol/3.5L Diesel, 24V; 3L.
• Fitted with two USB outlets (5V⎓1A and 5V⎓2A) and 12V port.
• Battery can supply up to 10 full charges for smartphones and MP3 players or one full charge for your tablet/computer.
• Integral worklight for use at night.
• Battery Capacity: 32000mAh @ 3.2V, 8000mAh @ 12.8V, 4000mAh @ 24V.
• Starting Current: 12V - 600A, 24V - 300A.
• Size (W x D x H): 292 x 79 x 233mm.
• Model No. SL32S
Strengths
12/24V Jump Starter Power Pack Lithium-ion Phosphate (LiFePo4) 1200/600 Peak Amps
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 389.94 excl. VAT
/ Each
£ 467.93 incl. VAT
- Usually arrives within 14 working days

