SEALEY G5501 GENERATOR 5500W 110/230V 13HP

G5501 5500W GENERATOR 13HP 4-STROKE ENGINE 110V/230V

See technical information

References

Sealey:G5501
Rubix:383A3329
Manufacturer :G5501
EAN:5054511103458
brand logo

Product details : SEALEY G5501 GENERATOR 5500W 110/230V 13HP


• Heavy-duty frame design features two wheels and a large handle, these provide full protection and portability.
• Suitable for running power tools and lighting units.
• Up to 11hr on a full tank.
• Two 230V 16A and two 110V 16A sockets.
• Smooth running unit fitted with anti-vibration engine mounts.
• Features low oil warning light, overload protection and fuel gauge.
• Dimensions (W x D x H): 690 x 545 x 540mm, (with handle and wheels): 980 x 625 x 710mm.
• Noise Rating: 88dB @ 7m.
• Continuous/Maximum Power Rating: 5000/5500W.
• Dry Weight: 77kg.
• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• Model No. G5501

Strengths

5500W Generator 13hp 4-Stroke Engine 110/230V

Technical specifications


Attributes
£ 874.93 excl. VAT
/ Each
£ 1,049.92 incl. VAT
  • Usually arrives within 14 working days