FESTO 541246 INTERLINKING BLOCK CPX-GE-EV-Z-7/8-5POL


CPX interlinking block

References
festo:CPX-GE-EV-Z-7/8-5POL
rubix:121A4880
manufacturer :541246
ean:4052568090678
CPX-GE-EV-Z-7/8-5POL Interlinking block
brand logo
Technical specifications
TypeInterlinking block for terminal CPX
See all Specifications

Product details : FESTO 541246 INTERLINKING BLOCK CPX-GE-EV-Z-7/8-5POL


Interlinking block CPX-GE-EV-Z-7/8-5POL For modular electrical terminal CPX, with additional power supply. Max. power supply=8 A, Power supply=Additional power supply, Corrosion resistance classification CRC=1, Product weight=125 g, Electrical Connection=(* 7/8" round plug connector, * 5-pin)

Technical specifications


Attributes
Logistic Weight139Ā g
TypeInterlinking block for terminal CPX
Show UNSPSC/ECL@SS
Ā£ 46.89 excl. VAT
/ Each
Ā£ 56.27 incl. VAT
  • Delivery usually within ( 6 ) days