References
SMC:EX600-DXPD
Rubix:112A0284
Manufacturer :EX600-DXPD
EAN:3618036110111

Documents
Product details : SMC EX600-DXPD EX600 DIGITAL INPUT UNIT
Centralised multipoint Fieldbus System for digital and analogue I/O
Up to 9 input / output/ IO-Link master units
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK
Enclosure: Up to IP67.
Up to 9 input / output/ IO-Link master units
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK
Enclosure: Up to IP67.
•Up to 16 inputs.
•Input type: PNP, NPN.
•Enclosure: IP67.
Input Polarity: P (PNP)
Connector, Input Points: D [8xM12(5 Pins), 16 Channels]
•Input type: PNP, NPN.
•Enclosure: IP67.
Input Polarity: P (PNP)
Connector, Input Points: D [8xM12(5 Pins), 16 Channels]
Technical specifications
Attributes
| Type | digital input |
|---|---|
| Connection 1 | m12 |
Show UNSPSC/ECL@SS
£ 309.51 excl. VAT
/ Each
£ 371.41 incl. VAT
- Delivery usually within ( 8 ) days