MECALINE FLOW REG METER-OUT 6-G1/8IN 853002
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:853002
Rubix:208A5053
EAN:3660338091902
Documents
Product details : MECALINE FLOW REG METER-OUT 6-G1/8IN 853002
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 6 |
|---|
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
- In stock: Next day delivery

