SMC JAS-SLEA04-M5 SPEED CONTROLLER
With Compact Indicator, Compact – JAS-S
See technical informationSee documentsReferences
SMC:JAS-SLEA04-M5
Rubix:393A9240
Manufacturer :JAS-SLEA04-M5

Technical specifications
| Type of coupling | elbow |
|---|---|
| Type | smc jas-slea04-m5 speed controller |
Documents
Product details : SMC JAS-SLEA04-M5 SPEED CONTROLLER
Compact speed controller with one-touch fitting
Push-lock type
Manual adjustment or with flat-blade screwdriver
Right and left stud orientation available
Locked and unlocked condition is visible with orange mark.
Strengths
Port Size: M3, M5, 10-32 UNF, 1/8
Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm and Ø 1/8" to Ø 1/4"
Operating Pressure Range: 0.05 to 0.7 MPa.
Technical specifications
Attributes
| Type of coupling | elbow |
|---|---|
| Type | smc jas-slea04-m5 speed controller |
| Material | pbt |
| Flow | 9000 l/h |
| Max. service pressure | 7 bar |
| Series | jas-s |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
- Usually arrives within 14 working days