SMC ASP530F-03-08S SPEED CONTROLLER WITH PILOT CHECK VALVE
ASP Speed Controller
See technical informationSee documentsReferences
SMC:ASP530F-03-08S
Rubix:120A5621
Manufacturer :00002006
EAN:3618035527446




Technical specifications
| Type of coupling | r 3/8 (bspt) cylinder-side thread + instant fittings for ø8 tube; rc 1/8 pilot port |
|---|---|
| Type | speed controller (flow regulator) with pilot-operated check valve |
Documents
Product details : SMC ASP530F-03-08S SPEED CONTROLLER WITH PILOT CHECK VALVE
Series ASP is a speed controller with an integrated pilot check valve. This combination makes it possible to control cylinder speeds and permits temporary intermediate stops. The ASP is standard with electroless nickel plating on all brass parts and allows 360 degree freedom for tube mounting direction.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8 Basis)
Port Size: 03 (Cylinder Side [R[PT] 3/8] Pilot Port [Rc[PT] 1/8])
Applicable Tube OD: Ø8
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8 Basis)
Port Size: 03 (Cylinder Side [R[PT] 3/8] Pilot Port [Rc[PT] 1/8])
Applicable Tube OD: Ø8
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x55x39 mm |
|---|---|
| Logistic Weight | 113 g |
| Type of coupling | r 3/8 (bspt) cylinder-side thread + instant fittings for ø8 tube; rc 1/8 pilot port |
| Type | speed controller (flow regulator) with pilot-operated check valve |
Show UNSPSC/ECL@SS
£ 58.83 excl. VAT
/ Each
£ 70.60 incl. VAT
- Delivery usually within ( 4 ) days