Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE FLOW REG COMPACT METER-OUT 6-R1/8IN 840753
MECALINE FLOW REG COMPACT METER-OUT 6-R1/8IN 840753
EXHAUST UNIVERSAL MALE PARALLEL FLOW REGULATOR
References
mecaline:
840753
rubix:
208A5125
ean:
3660338061325
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG COMPACT METER-OUT 6-R1/8IN 840753
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "C" on the body
Technical specifications
Attributes
Connecting diameter
1/8
''
Metric exterior tube diameter
6
mm
Material
corps en technopolymère
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.57
excl. VAT
/
Each
£
16.28
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC AS2201F-02-04 SPEED CONTROLLER
SMC ASP430F-02-06S SPEED CONTROLLER WITH PILOT CHECK VALVE
MECALINE 840721 FLOW REG R1/4IN X 8MM TUBE
SMC AS1201F-M5-04-X242-J SPEED CONTROLLER
LEGRIS FUNCTION FITTING 7665-06-13
SMC AS2201-02-F08S-X737
SMC ASG521F-03-08S STAINLESS STEEL SPEED CONTROLLER
AVENTICS R412005575
SMC AS2201F-01-23SA SPEED CONTROLLER
SMC AS1201F-M5-02A SPEED CONTROLLER
SMC VHK2-04F-M5 FINGER VALVE 2/2 FITTING M5
SMC AS3000E-03 SPEED CONTROLLER
LEGRIS FLOW CONTROL FITTING 7770 12 00
SMC AS2200M-01-S SPEED CONTROLLER
SMC ASP330F-01-08S SPEED CONTROLLER