MECALINE FLOW REG METER-OUT 6-G1/4IN 853003

EXHAUST MALE PARALLEL FLOW REGULATOR

See technical informationSee documents

References

Mecaline:853003
Rubix:208A5054
EAN:3660338091919
FLOW REGULATOR MALE (FLOW OUT) Exterior tube diameter mm 6

Technical specifications

Typeflow regulator male (flow out) exterior tube diameter mm 6

Documents

Product details : MECALINE FLOW REG METER-OUT 6-G1/4IN 853003


Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C

Technical specifications


Attributes
Typeflow regulator male (flow out) exterior tube diameter mm 6
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
  • In stock: Next day delivery