SMC AS4201-04-F10S SPEED CONTROLLER


AS-F series speed controller

References
smc:AS4201-04-F10S
rubix:120A7790
brand logo
brand logo

Product details : SMC AS4201-04-F10S SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Flame resistant resin (Equivalent to UL-94 Standard V-0)
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Size: 4 (1/2 Basis)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 04-F10S (Port size R1/2 - Tube size ø10 - w/ Sealant)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
  • Delivery usually within ( 4 ) days