SMC AS1002FS-04 FLOW CONTROL VALVE


Flow Control Equipment

References
smc:AS1002FS-04
rubix:2599720

Product details : SMC AS1002FS-04 FLOW CONTROL VALVE


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 100 (M5 Standard)
Indicator Direction: 0°
Applicable Tube O.D.: 04 (ø4)

Strengths

In-line, compact, one-touch fittings
Maximum operating pressure: 1 MPa
Applicable tube material: nylon, soft nylon, polyurethane
Body size: M3, M5, 1/8, 1/4, 3/8 and ½

Technical specifications


Attributes
Metric exterior tube diameter4 mm
Threadingmetric
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
  • Delivery usually within ( 4 ) days