Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Spool valves -Flow regulator
SMC ASN2-03 SILENCER/SPEED CONTROLLER
SMC ASN2-03 SILENCER/SPEED CONTROLLER
Exhaust regulator with silencer asn2 series
References
smc:
ASN2-03
rubix:
110A7582
Product details
Technical specifications
Product details : SMC ASN2-03 SILENCER/SPEED CONTROLLER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 03 (3/8)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
41
x
25
mm
Logistic Weight
40
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.71
excl. VAT
/
Each
£
12.85
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC AS2211FG-01-08 SPEED CONTROLLER
CAMOZZI FLOW CONTROL TMCO.976-3/8-8
SMC AS2201FSG-01-04SA SPEED CONTROLLER
SMC AS1201F-M5-06 SPEED CONTROLLER
SMC AS1301FG-M5-06 SPEED CONTROLLER
SMC AS2211FM-01-04-X12 LIMITEUR DE DEBIT 1/8 TUBE4
SMC AS1201F-M5-04D SPEED CONTROLLER
FESTO 6682 OR GATE OS-1/4-B
SMC AS1201FS-M5-04A SPEED CONTROLLER
SMC AS2001F-06T SPEED CONTROLLER
SMC AS3200-03-S SPEED CONTROLLER
SMC ASG3201-G03-10 STAINLESS STEEL SPEED CONTROLLER
SMC AS2201F-01-10W2 SPEED CONTROLLER
SMC ASV310F-01-06 SPEED EXHAUST CONTROLLER
SMC AS3002F-12 SPEED CONTROLLER