MECALINE FLOW REG COMPACT METER-OUT 10-R3/8IN 840758
EXHAUST UNIVERSAL MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:840758
Rubix:208A5146
EAN:3660338061370

Documents
Product details : MECALINE FLOW REG COMPACT METER-OUT 10-R3/8IN 840758
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "C" on the body
Technical specifications
Attributes
| Type | flow regulator short thread (flow out) execution cylindrical/tapered/npt d 10-3/8 |
|---|
Show UNSPSC/ECL@SS
£ 23.25 excl. VAT
/ Each
£ 27.90 incl. VAT
- In stock: Next day delivery
