References
Festo:FR-4-1/8-B
Rubix:117A8645
Manufacturer :6701
EAN:4052568001322

Technical specifications
| Type of coupling | internal thread (female) g |
|---|---|
| Type | distributor block |
Documents
Product details : FESTO 6701 DISTRIBUTOR BLOCK FR-4-1/8-B
Distributor block FR-4-1/8-B For distribution of compressed Air. Nominal size=8,6 mm, Assembly Position=Any, Operating pressure=0 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x17x20 mm |
|---|---|
| Logistic Weight | 26,4 g |
| Type of coupling | internal thread (female) g |
| Type | distributor block |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- Delivery usually within ( 2 ) days