Explosion-proof socket
Filter Options
Categories
explosion-proof socket (67)
Brand
facom
(39)
roebuck
(28)
4 Product(s) with 67 variant(s):
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 8 846093
- roebuck:846093
- rubix:209A7227
- ean:3660338083242
- Usually arrives within 14 working days
- Square drive adapter:1/2 ''
- Diameter:8 mm
- Length:40 mm
£ 35.70 excl. VAT
/ Each
FACOM SOCKETS S.6SR
- facom:S.6SR
- rubix:154A5837
- ean:3148518679589
- Delivery usually within ( 14 ) days
- Square drive adapter:1/2 ''
- Diameter:6 mm
- Length:40 mm
£ 77.59 excl. VAT
/ Each
FACOM SOCKETS S.3/8SR
- facom:S.3/8SR
- rubix:154A5554
- ean:3148518682213
- Delivery usually within ( 14 ) days
- Square drive adapter:1/2 ''
- Diameter:24 mm
- Length:40 mm
£ 78.83 excl. VAT
/ Each
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 46 846118
- roebuck:846118
- rubix:209A7190
- ean:3660338083525
- Usually arrives within 14 working days
- Square drive adapter:1 ''
- Diameter:46 mm
- Material:bronze aluminium
£ 235.28 excl. VAT
/ Each




