SPARTEX 14478F EXPLOSIVE (200X200MM) 1: RIGID PLASTIC

Explosive

See technical information

References

Spartex:UK-14478F
Rubix:225A1192
Manufacturer :14478F
brand logo

Product details : SPARTEX 14478F EXPLOSIVE (200X200MM) 1: RIGID PLASTIC


UN regulations (including ADR, IATA and IMDG) stipulate that all dangerous goods must be clearly identified. Diamonds (other than those of class 7 radioactive status) and the insert of any text (other than UN class number) below the symbol is to be confined to particulars indicating the nature of the risk and precautions to be followed during handling of them. Text to signify the nature of the risk is optional.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Technical specifications


Attributes
Height200 mm
Width200 mm
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days