Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
PERMA 104855 EXTENSION 45MM G1/4XG1/4 BRASS
PERMA 104855 EXTENSION 45MM G1/4XG1/4 BRASS
EXTENSION
References
perma:
104855
rubix:
232A5255
ean:
4061201036560
Technical specifications
Type
Extension
See all Specifications
Product details
Technical specifications
Product details : PERMA 104855 EXTENSION 45MM G1/4XG1/4 BRASS
PERMA extension 45 mm R1/4G1/4i brass
Perma extension
Technical specifications
Attributes
Logistic Weight
48
g
Type
Extension
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.65
excl. VAT
/
Each
£
4.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF M10 UNION SOCKET 406-612-MS
SKF 451-004-462-VS PUSH-IN FITT. GEK 4-M6K NBR
PARKER MANUAL-PRE-ASSY-TOOL VOMO12LX
PERMA 2 POINT BRACKET STD 109667
PARKER P035AA ELEMENT KIT
SKF SKF PUMP ELEMENT SKF-KFG1.U1
OILSAFE LAOS09423 BREATHER FOR HIGH VISCOSITY LAOS PUMP, 10 MICRON
SKF AUTO LUBRICATOR TLMR101/38WA2
SKF 406-011 SCREW PLUG
SKF 161-110-031+924 2/2 WAY VALVE
PERMA 101555 HD HOSE W/NBR LINING METRE
SKF LUBRICANT DISPENSER TLMR101
SKF CMSS-2200-M8 INDUSTRIAL ACCELEROMETER,100MV/G
PERMA SUPPORT ADAPTOR 109420
PERMA 101391 TUBE CONNECTOR G1/4 FEMALE FOR 8MM