SKF LUBRICANT DISPENSER TLMR101


TLMR 101 Electro-mechanical single point automatic lubricator

References
skf:TLMR 101
rubix:122A8920
ean:7316575884932
brand logo
brand logo
Technical specifications
Typelubricator with batteries

Product details : SKF LUBRICANT DISPENSER TLMR101


With a relatively high dispensing pressure, SKF TLMR can operate at long distances and provide optimum results with difficult-to-reach and unsafe lubrication points. Its robust design makes them suitable for operating in a wide temperature range in presence of vibrations. Powered by batteries or 12-24 V DC by plug M12-A (not included) and delivered with or without grease.

Strengths

- Flexible temperature independent dispense rate from 1 to 24 months
- Available cartridges of 120 and 380 ml of SKF grease
- Maximum discharge pressure of 30 bars (435 psi) during the dispensing period
- Wide temperature range, especially suitable for engine rooms, and hot fan applications, as well as wind turbine applications

Technical specifications


Attributes
Typelubricator with batteries
Show UNSPSC/ECL@SS
£ 275.74 excl. VAT
/ Each
£ 330.89 incl. VAT
  • Usually arrives within 14 working days