Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
PERMA 101391 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
PERMA 101391 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
HOSE CONNECTION
References
perma:
101391
rubix:
240A2938
ean:
4061201007782
Technical specifications
Type
Hose connection
See all Specifications
Product details
Technical specifications
Product details : PERMA 101391 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
PERMA hose connection G1/4a f. hose diam. 8 mm alu/plastic
perma hose connection with external thread
Technical specifications
Attributes
Logistic Weight
6
g
Type
Hose connection
Material
Aluminium/plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF LUBRICANT DISPENSER TLMR101
PERMA IMPULSEDRIVECABLE 108432
SKF DSA1-S03W-1M1A PRESSURE SWITCH
PERMA 106903 PRO C DRIVE UNIT FOR LUBRICATION SYSTEM
PERMA NIPPLEREDUCERADAPTER PERMA-109953
SKF 504-510K ELBOW PIPE FITTING ZN 4 M10X1,0K
PERMA 101390 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
LOCTITE 88677 CLEAR SYRINGE BARREL KIT 30 ML
PARKER MANUAL-PRE-ASSY-TOOL VOMO08LX
PERMA G1/4 X 45MM 104887
ROEBUCK PF6. POLYTHENE ANTI-SPLASH FUNNEL 6
SKF SKF-995-001500 CIUPLING PLUG
PARKER HYD ROD GLAND KIT RG2HMF0281
PERMA 109845 1/4 UNF MALE TO G 1/4 FEMALE REDUCERS
SKF ACCELEROMETER CMSS2100