FAG ARCA-PUMP-BARREL-25-S.FP PUMP BARRELL 653496870000
Follower Piston
See technical informationSee documentsReferences
FAG:ARCA-PUMP-BARREL-25-S.FP
Rubix:229A4250
Manufacturer :0653496870000
EAN:4012802492033

Documents
Product details : FAG ARCA-PUMP-BARREL-25-S.FP PUMP BARRELL 653496870000
Follower plates ARCA-PUMP-BARREL-..-S.FP, follower plates for drum pumps
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Type | follower piston |
| Outer diameter | 340 mm |
| Weight | 1.9 kg |
Show UNSPSC/ECL@SS
£ 114.36 excl. VAT
/ Each
£ 137.23 incl. VAT
- Usually arrives within 14 working days
