SCHAEFFLER ARCALUB-C1-60-CHAIN-OIL C1 SP LUBRICATOR 60CM3 OIL
Automatic Lubricator
See technical informationSee documentsReferences
Schaeffler:ARCALUB-C1-60-CHAIN-OIL
Rubix:386A7068
Manufacturer :0960404320000
EAN:4054372917271

Documents
Product details : SCHAEFFLER ARCALUB-C1-60-CHAIN-OIL C1 SP LUBRICATOR 60CM3 OIL
The lubricant dispensers from the Concept family supply lubrication points such as rolling and plain bearings, gearings or chains with the correct amount of lubricant over defined periods of time. Selected lubricants from the Schaeffler Arcanol portfolio for high loads or temperatures, as well as universal greases, are available. The lubricant dispensers are also suitable for filling with own lubricants and for refilling, which increases the range of applications and also protects the environment.
Strengths
- Easy handling- Robust construction- Ex certification- Protection class IP68- Versatile application
Technical specifications
Attributes
| Type | automatic lubricator |
|---|---|
| Outer diameter | 53 mm |
| Model | arcalub |
Show UNSPSC/ECL@SS
£ 313.20 excl. VAT
/ 10 pieces
£ 375.84 incl. VAT
- Usually arrives within 14 working days
