• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(111)
  • Storage(5,978)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,507)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Shelving / Racks / Storage bins
  5. Profiled shelving cubbie units
  6. Shelf
  7. GPC EXTRA SHELF 790 X 700 DT7970ES

GPC EXTRA SHELF 790 X 700 DT7970ES

Extra Shelf 790 X 700

See technical information

References

GPC Industries:DT7970ES
Rubix:80324044
brand logo
brand logo

Product details : GPC EXTRA SHELF 790 X 700 DT7970ES


Lockable cupboard left

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 155.47 excl. VAT
/ Each
£ 186.56 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

SPARTEX TPHO1345BLUE HORIZONTAL TOTE PAN RACK- 455D X 1350W X 8 SHELVESPARTEX TPHO1045GREEN HORIZONTAL TOTE PAN RACK- 455D X 1040W X 8 SHELVSPARTEX TPTS1030BLUE TILTED TOTE PAN RACK- 305D X 1040W X 6 SHELVES -SPARTEX TPTS1061GREY TILTED TOTE PAN RACK- 610D X 1040W X 6 SHELVES -SPARTEX TPHO1045YELLOW HORIZONTAL TOTE PAN RACK- 455D X 1040W X 8 SHELLINK 51 SHELVING 1980 X 900 X 300 SX001GWSPARTEX TPHO1345RED HORIZONTAL TOTE PAN RACK- 455D X 1350W X 8 SHELVESSPARTEX SBH16BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB006 - BLUSPARTEX TPHO1330GREEN HORIZONTAL TOTE PAN RACK- 305D X 1350W X 8 SHELVLINK 51 LG SP SHELVING 1800 X 2400 X 900MM STR 18LO9024S3LB070SSPARTEX TPHO1045RED HORIZONTAL TOTE PAN RACK- 455D X 1040W X 8 SHELVESSPARTEX TPTS1345GREEN TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES -SPARTEX SBH13GREY STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB003 - GRESPARTEX TPTS1061YELLOW TILTED TOTE PAN RACK- 610D X 1040W X 6 SHELVESSPARTEX SBH15GREY STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - GRE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap