LINK 51 SHELVING 1980 X 900 X 300 SX001GW


Moresecure shelving 1980 x 900 x 300 sx001gw

References
link 51:SX001GW
rubix:1267212
brand logo
brand logo
Technical specifications
ModelSX001GW
Length1980 mm
Width900 mm

Product details : LINK 51 SHELVING 1980 X 900 X 300 SX001GW


Simple tap together, fully adjustable shelving system provides an economic storage solution. Bay compromises of 4 painted uprights, 5 x 18mm chipboard decks and assembly instructions. Maximum bay load up to 2000kg, 375kg per shelf.FSC certified, sustainable chipboard supplied as standard. Red uprights supplied, blue, dark grey and light grey available upon request.

Technical specifications


Attributes
ModelSX001GW
Length1980 mm
Width900 mm
Show UNSPSC/ECL@SS
£ 262.15 excl. VAT
/ Each
£ 314.58 incl. VAT
  • Usually arrives within 14 working days