SKF LUBRICANT - LGET2/0.05
Extreme Temperature Extreme Condition Bearing Grease
See technical informationSee documentsReferences
SKF:LGET 2/0.05
Rubix:1275874
EAN:7316571614427


Technical specifications
| Packaging | 50 g (25 ml) syringe |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 400 mm²/s |
Documents
Product details : SKF LUBRICANT - LGET2/0.05
A synthetic fluorinated oil based grease, using a PTFE thickener. It is especially suitable for applications at extremely high temperatures.
Strengths
- Long life in aggressive environments such as very reactive areas with a presence of high purity gaseous oxygen and hexane
- Excellent oxidation resistance
- Good corrosion resistance
- Excellent water and steam resistance
- Excellent oxidation resistance
- Good corrosion resistance
- Excellent water and steam resistance
Technical specifications
Attributes
| Packaging | 50 g (25 ml) syringe |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 400 mm²/s |
| Min. temperature | -40 °C |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 68.86 excl. VAT
/ Each
£ 82.63 incl. VAT
- Delivery usually within ( 3 ) days