References
Rocol:UNILUBE SAPPHIRE ADVANCE 2
Rubix:80058827
Manufacturer :13012
EAN:5024747130122

Documents
Product details : ROCOL 13012 UNILUBE SAPPHIRE ADVANCE 2 C/W
Multi-purpose EP bearing grease fortified with PTFE in an automatic lubricator.
The SAPPHIRE Unilube is a gas operated lubrication system for a wide range of applications including bearings, slides and bushes. SAPPHIRE Advance 2 is fortified with PTFE therefore is ideal for high speeds such as electric motors and fan bearings. The Unilube contains 125ml of grease, this can be set to dispense over a time period of 1-12 months. The temperature range of the grease is -30°C to +160°C, the temperature range of the unilube unit is -20°C to +60°C. The Unilube can be mounted remotely using up to 1 metre tubing and is IP68 rated.
Strengths
Contains high performance SAPPHIRE Advance 2.
Disposable gas operated grease dispenser for trouble free lubrication.
Grease will dispense of a period set between 1-12 months.
Ideal for hard to access areas.
Transparent housing makes it easy to monitor lubricant levels.
ATEX certified
Applications
The SAPPHIRE Unilube is a gas operated lubrication system for a wide range of applications including bearings, slides and bushes. SAPPHIRE Advance 2 is fortified with PTFE therefore is ideal for high speeds such as electric motors and fan bearings.
Technical specifications
Attributes
| Packaging | 125gr |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 180 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 92.83 excl. VAT
/ Each
£ 111.40 incl. VAT
- In stock: Next day delivery