SCHAEFFLER ARCANOL-MULTITOP-5KG BEARING GREASE
ARCANOL Multitop
See technical informationSee documentsReferences
Schaeffler:ARCANOL-MULTITOP-5KG
Rubix:153A4559
Manufacturer :0386521700000
EAN:4026677845078


Technical specifications
| Packaging | 5 kg bucket |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 82 mm²/s |
Documents
Product details : SCHAEFFLER ARCANOL-MULTITOP-5KG BEARING GREASE
The rolling bearing grease ARCANOL-MULTITOP is a multipurpose grease for demanding applications with a wide temperature range. The special base oil blend of a mineral oil and a synthetic oil, together with the EP additives, contributes to the high performance. It has a low starting torque at low temperatures (–50 °C), provides rapid and reliable oil delivery and is suitable for applications with vibrations and shock loads. It is also suitable for bearings with higher speeds and for a continuous maximum temperature of +85 °C.
ARCANOL bearing greases provide excellent conditions for favorable running behavior of the bearings as well as for long service life and high operational reliability of the bearings. The lubricant programme is graded to cover almost all areas of application. Using modern testing methods and test systems, the range of application of ARCANOL greases under various operating conditions and for rolling bearings of all types has been determined. ARCANOL bearing greases have better properties than ordinary greases in all respects.
ARCANOL bearing greases provide excellent conditions for favorable running behavior of the bearings as well as for long service life and high operational reliability of the bearings. The lubricant programme is graded to cover almost all areas of application. Using modern testing methods and test systems, the range of application of ARCANOL greases under various operating conditions and for rolling bearings of all types has been determined. ARCANOL bearing greases have better properties than ordinary greases in all respects.
ARCANOL rolling bearing grease FAG
Strengths
- Universal application
- Moderate to high loads
- Low starting temperatures
- Suitable over a wide temperature range
- Suitable over a very wide speed range
- Good re-lubrication
- Moderate to high loads
- Low starting temperatures
- Suitable over a wide temperature range
- Suitable over a very wide speed range
- Good re-lubrication
Applications
- Heavy industry, steelworks and mechanical engineering
- Conveyor systems, crane and lifting technology
- Vehicles, agricultural machinery and construction machinery
- Rolling bearings with high demands on load and speed
- Situations with high water or dust ingress
- Conveyor systems, crane and lifting technology
- Vehicles, agricultural machinery and construction machinery
- Rolling bearings with high demands on load and speed
- Situations with high water or dust ingress
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Packaging | 5 kg bucket |
| NLGI class | 2 |
| Viscosity at 40°C | 82 mm²/s |
| Min. temperature | -50 °C |
| Max. temperature | 140 °C |
Show UNSPSC/ECL@SS
£ 129.81 excl. VAT
/ Each
£ 155.77 incl. VAT
- Delivery usually within ( 7 ) days