References
Festo:F-3-1/4-B
Rubix:109A7619
Manufacturer :8984
EAN:4052568001681

Documents
Product details : FESTO 8984 FOOT VALVE F-3-1/4-B
Foot valve F-3-1/4-B Non-detenting. Valve function=3/2 closed, monostable, Type of actuation=manual, Standard nominal flow rate=600 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x100x100 mm |
|---|---|
| Logistic Weight | 568,2 g |
| Type | valve with g1/4 connection |
| Number of Ports | 3 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 220.70 excl. VAT
/ Each
£ 264.84 incl. VAT
- Delivery usually within ( 6 ) days