PRAMET NEGATIVE ISO TURNING INSERT DNMG 150608E-R:T9325 PK10
Face milling cutter and cylindrical milling cutter DNMG150612-RM5 WSM20S
See technical informationSee documentsReferences
Pramet:DNMG 150608E-R:T9325
Rubix:2592201
Manufacturer :6753790
EAN:3603602891563

Documents
Product details : PRAMET NEGATIVE ISO TURNING INSERT DNMG 150608E-R:T9325 PK10
Technical specifications
Attributes
| Insert Type | t9325 |
|---|---|
| Nuance/shade | dnmg |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 151.47 excl. VAT
/ Each
£ 181.76 incl. VAT
- Usually arrives within 14 working days