FESTO 572081 SOLENOID VALVE

Fast-switching valves MHJ

See technical informationSee documents

References

Festo:MHJ10-S-2,5-QS-4-LF
Rubix:392A1944
Manufacturer :572081
EAN:4052568102364
MHJ10-S-2,5-QS-4-LF Solenoid valve

Technical specifications

Typequick-acting valve mhj
Number of Ports2
See all Specifications

Documents

Product details : FESTO 572081 SOLENOID VALVE


Solenoid valve MHJ10-S-2,5-QS-4-LF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=50 l/min, Operating pressure=0,5 - 8 bar
2/2 solenoid valve-24VDC-NC MHJ10-S-2,5-QS-4-LF 572081

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x95x30 mm
Logistic Weight109,8 g
Typequick-acting valve mhj
Number of Ports2
Volume flow rate50 l/min
£ 75.83 excl. VAT
/ Each
£ 91.00 incl. VAT
  • Delivery usually within ( 11 ) days