References
Freudenberg Sealing Technologies:49305921
Rubix:251A9519
Manufacturer :49305921

Documents
Product details : SIMRIT 49305921 FREUDENBERG SEAL
Metal gasket with internally (U) or externally (UA) vulcanised trapezoidal, rubber-elastic sealing bead for static sealing of Threaded fittings. Flange connections. (USF) with centring diaphragm.
Strengths
•Easy fitting
Force-fit connections
Secure, self-reinforced sealing
Suitable for high pressures
Force-fit connections
Secure, self-reinforced sealing
Suitable for high pressures
Applications
Sealing of threaded fittings and flange connections
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | nbr |
| Execution | usit isf |
Show UNSPSC/ECL@SS
£ 5.14 excl. VAT
/ Each
£ 6.17 incl. VAT
- Usually arrives within 14 working days
