References
SMC:CE1B32-175
Rubix:112A3290
Manufacturer :CE1B32-175
Documents
Product details : SMC CE1B32-175 CYL SCALE: MONOSASHIKUN
The CE1 series is a stroke reading cylinder with position feedback. The home position can be anywhere within the cylinder stroke. Measurement is possible throughout the full stroke range. The CE1 series is offered in 6 bore sizes and is auto switch capable
Strengths
•Stroke reading cylinder with position feedback
Resolution: 0.1mm
Water resistance improved by changing sensor unit filter
Power supply voltage 12 to 24V DC
Numerous stroke variations
Improved noise resistance
Resolution: 0.1mm
Water resistance improved by changing sensor unit filter
Power supply voltage 12 to 24V DC
Numerous stroke variations
Improved noise resistance
Technical specifications
Attributes
| Material | aluminium alloy |
|---|
Show UNSPSC/ECL@SS
£ 609.54 excl. VAT
/ Each
£ 731.45 incl. VAT
- Delivery usually within ( 29 ) days
