• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,361)
  • Linear technology(923)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,365)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,751)
  • Damping technology(30)
  • Mechanical lubrication technology(442)
See Mechanical Power Transmission
  • Static seals(4,072)
  • Dynamic seals(3,678)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
O-ring
564100186-SVIK O-RING

564100186-SVIK O-RING

Fastener

See technical information
References
Sandvik Coromant:5641001-86
Rubix:1032822
Manufacturer :5780724
brand logo
brand logo

Product details : 564100186-SVIK O-RING


O-ring

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DICHTOMATK 67003337 OR 7.94 1.78 70 NBR NB7028DICHTOMATK NITRILE O RING 70SH O-RING 0027,00X03,00 NBR 70DICHTOMATK BS ORING NTRILE70SH O-RING 0005,23X02,62 NBR 70DICHTOMATK 49449931 FREUDENBERG SEALDICHTOMATK 67196603 FREUDENBERG SEALDICHTOMATK BS ORING NTRILE 90SH O-RING 0006,07X01,78 NBR 90DICHTOMATK 67012686 OR 22.23 2.62 80 FKM B1OR81DICHTOMATK BS ORING NTRILE70SH O-RING 0012,37X02,62 NBR 7067003308 BS029NI70 ORING 37.82MM X 1.78MMDICHTOMATK NITRILE O RING 70SH OR67X2NI70DICHTOMATK 67013483 FREUDENBERG SEALDICHTOMATK 67087532 FREUDENBERG SEALDRAPER 56345 O-RING ASSORTMENT 419PCS3671010026-SVIK O-RINGMETRIC ORING 11MM DIAMETER 3MM CROSS SECTION NITRILE 70 SHORE HARDNESS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap