References
Dichtomatik:OR 24,00 2,50 70 NBR NB7071
Rubix:252A0426
Manufacturer :49449931


Technical specifications
| Inner diameter | 24 mm |
|---|---|
| Cross-section diameter | 2.5 mm |
| Material | nbr |
Product details : DICHTOMATK 49449931 FREUDENBERG SEAL
OR 24,00 2,50 70 NBR NB7071
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Cross-section diameter | 2.5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 0.06 excl. VAT
/ Each
£ 0.07 incl. VAT
- Usually arrives within 14 working days