Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
HAGER WMP2EU 2 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
HAGER WMP2EU 2 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
Sollysta
References
hager:
WMP2EU
rubix:
234A8493
Technical specifications
Type
Euro Style Accomodation Plate Module
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HAGER WMP2EU 2 MODULE EURO EUROMODULES (H)85 MM X (W)85 MM
2 Module Euro Euromodules (H)85 mm x (W)85 mm
Technical specifications
Attributes
Type
Euro Style Accomodation Plate Module
Material
Duroplastic
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC 20 CRB 5B 20MM TEE 3 WAY BOX BLACK (DIA)20 MM
SMC IZT42-64D38HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZG10-0803-01 IZG10 IONIZER GUN
SIEMENS S7-300 POWER SUPPLY 6ES7307-1EA01-0AA0
FESTO 8095158 H-RAIL MOUNTING
CENTAUR PVC CMT 2BR/SA 16MMX25MM MINI TRUNKING BROWN (L)3 M X (W)25 MM
CENTAUR PVC LG 20B 20MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)20 MM
SMC IZN10E-01P06 IZN10E IONIZER NOZZLE TYPE
HAGER IP55 ENCLOSURE VE103U
SMC IZG10-08N-01 IZG10-08N-02 IZG10 IONIZER GUN
SMC IZT40-40D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT42-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-250D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC 25 CRB 2B 25MM TERMINAL 1 WAY BOX BLACK (DIA)25 MM
SMC IZT42-16D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER