CENTAUR PVC 20 CRB 13W 20MM LOOP-IN BOX WHITE (DIA)20 MM
Conduit Loop In Box
See technical informationSee documentsReferences
Centaur Manufacturing:20CRB13W
Rubix:234A6258

Documents
Product details : CENTAUR PVC 20 CRB 13W 20MM LOOP-IN BOX WHITE (DIA)20 MM
Strengths
•Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | conduit loop in box |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
