CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
Conduit Through Box
See technical informationSee documentsReferences
Centaur Manufacturing:25CRB3W
Rubix:234A6277

Documents
Product details : CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
Strengths
•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | conduit through box |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
