References
Festo:FB-TA-M12-5POL
Rubix:123A3919
Manufacturer :171175
EAN:4052568074517

Documents
Product details : FESTO 171175 T ADAPTER FB-TA-M12-5POL
T-adapter FB-TA-M12-5POL For fieldbus Connection to valve and valve/sensor terminals. Operating voltage range DC=10 - 30 V, Permissible current load=4 A, Protection class=IP67, Ambient temperature=-25 - 90 °C, Electrical Connection=(* 5-pin, * Plug/socket, * M12x1 / M8x1)
Technical specifications
Attributes
| Logistic Weight | 38,6 g |
|---|---|
| Type | t adapter fb-ta |
Show UNSPSC/ECL@SS
£ 52.81 excl. VAT
/ Each
£ 63.37 incl. VAT
- Delivery usually within ( 11 ) days