SMC MXW-A1612-X11 STROKE ADJUSTING UNIT


Pneumatic cylinders and actuators - Accessory SMC

References
smc:00017345
rubix:2601806
brand logo
brand logo

Product details : SMC MXW-A1612-X11 STROKE ADJUSTING UNIT


The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
•Applicable bore sizes: 8, 12, 16, 20, and 25mm
•Adjustable range for stroke adjuster (only): 5mm (standard), X11 (15mm)

Bore Size: ø16
Adjustable stroke range: X11 (15mm)

Technical specifications


Attributes
No attributes to display for this product
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
  • Delivery usually within ( 4 ) days