FESTO 1377840 COUPLING EAMD-32-32-14-16X20
EAMD mandrel coupling
See technical informationSee documentsReferences
Festo:EAMD-32-32-14-16X20
Rubix:212A6049
Manufacturer :1377840
EAN:4052568231927

Documents
Product details : FESTO 1377840 COUPLING EAMD-32-32-14-16X20
Coupling EAMD-32-32-14-16X20 Holder diameter 1=14 mm, Holder diameter 2=16 mm, Size=32, Assembly Position=Any, Max. speed=8000 1/min
Technical specifications
Attributes
| Logistic Weight | 122,4 g |
|---|---|
| Type | mandrel coupling eamd |
Show UNSPSC/ECL@SS
£ 85.00 excl. VAT
/ Each
£ 102.00 incl. VAT
- Delivery usually within ( 2 ) days