FESTO 195857 FLANGE MOUNTING FBN-50


FBN Flange Mounting

References
festo:FBN-50
rubix:117A1831
manufacturer :195857
ean:4052568044756
FBN-50 Flange mounting
brand logo
Technical specifications
TypeFlange Mounting
See all Specifications

Product details : FESTO 195857 FLANGE MOUNTING FBN-50


Flange Mounting FBN-50 For DSNU and ESNU cylinders. Size=50, Corrosion resistance classification CRC=1, Product weight=290 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)

Technical specifications


Attributes
Logistic Weight284,27 g
TypeFlange Mounting
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
  • Delivery usually within ( 11 ) days